LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREY M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/GY-LEO-M
Rubix:317A0699
EAN:5056082323624

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREY M
Leo w11 lynton ecoviz superior waistcoat orange/grey m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
Colour
Size
m
Class EN20471
Secondary colour
grey
