PORTWEST HI-VIS POLO SHIRT YELLOW SIZE M


S477 - Hi-Vis Short Sleeve Polo

References
portwest:S477YERM
rubix:1497267
ean:5036108042982
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204712
See all Specifications

Product details : PORTWEST HI-VIS POLO SHIRT YELLOW SIZE M


Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable.
Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Superior styling with a contrast collar and fluorescent stripe. Designed with a comfort fit.
Standard : EN20471_2
Type : Regular
brand logo

Technical specifications


Attributes
ColourYellow
SizeM
Class EN204712
Main materialPolyester
Long sleevesNo
Grammage175 g/m²
Material100% Polyester
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
  • In stock: Next day delivery