MASCOT 50130 MURTON POLO SHIRT HV ORG/DANTH XL

Polo shirt Murton orange/dark anthracite

See technical information
References
Mascot:50130-933-1418-XL
Rubix:379A2937
EAN:5711074319930
Polo Shirt Murton 50130-933-1418 / XL
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 50130 MURTON POLO SHIRT HV ORG/DANTH XL


Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
brand logo

Technical specifications


Attributes
Logistic Weight290 g
Colourorange
Sizexl
Class EN204712
Main materialcotton/polyester
Secondary colourgrey
Long sleevesno
Breathableno
Grammage170 g/m²
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)