PORTWEST S778 BIZFLAME RAIN HV FR WINTER JACKET ORANGE XL
S778 - Bizflame Rain Hi-Vis Antistatic FR Jacket
See technical informationReferences
Portwest:S778ORRXL
Rubix:2590273
Manufacturer :S778ORRXL
EAN:5036108151066

Product details : PORTWEST S778 BIZFLAME RAIN HV FR WINTER JACKET ORANGE XL
Optimum protection is offered from this antistatic jacket. Flame resistance coupled with superb breathable and water resistant properties, means this garment meets the necessary stringent European standards.
Flame resistant treated waterproof fabric prevents water penetration.
Premium sew on flame resistant reflective tape. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Fully lined and padded to trap the heat and increase warmth. 4 pockets for ample storage. Phone pocket. Internal chest pocket. Pack away hood for added functionality. Storm flap front to protect against the elements.
Standards : EN1149-5, EN343 3:1, EN 14058 Class 3, EN13034 Type 6, EN20471_3
Type : Regular
Premium sew on flame resistant reflective tape. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Fully lined and padded to trap the heat and increase warmth. 4 pockets for ample storage. Phone pocket. Internal chest pocket. Pack away hood for added functionality. Storm flap front to protect against the elements.
Standards : EN1149-5, EN343 3:1, EN 14058 Class 3, EN13034 Type 6, EN20471_3
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 98% polyester, 2% antistatic carbon fibre |
Show UNSPSC/ECL@SS
£ 98.75 excl. VAT
/ Each
£ 118.50 incl. VAT
- In stock: Next day delivery