PORTWEST BOILERSUIT ROYAL BLUE SIZE L


S999 - Euro Work Coverall

References
portwest:S999RORL
rubix:1497211
brand logo
brand logo
Technical specifications
ColourBlue
SizeL
Main materialPolyester
See all Specifications

Product details : PORTWEST BOILERSUIT ROYAL BLUE SIZE L


Winning features of this durable coverall include, two chest pockets, one rule pocket and a concealed stud front. Perfect for all your working requirements. Durable polycotton fabric for high performance and maximum wearer comfort. Lightweight and comfortable. 50+ UPF rated fabric to block 98% of UV rays. 6 pockets for ample storage. Chest pocket. Side access pockets. Rule pocket. Back patch pocket. Elasticated back waist for a secure fit. Concealed stud front for easy access. Type : Regular

Technical specifications


Attributes
ColourBlue
SizeL
Main materialPolyester
Material65% Polyester, 35% Cotton
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
  • Usually arrives within 14 working days