Portwest S585 - Winter Coverall
Colour | Navy |
---|---|
Size | XL |
Main material | Polyester |
Colour | Navy |
---|---|
Size | XL |
Main material | Polyester |
Grammage | 190 g/m² |
Material | 300D Industry: 100% Polyester, 300D Oxford Weave with a Stain Resistant finish, Double PU |
Usually arrives within 14 working days