Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G4FFORX45S MEGACRIMP HOSE COUPLING 4G4FFORX45
GATES 4G4FFORX45S MEGACRIMP HOSE COUPLING 4G4FFORX45
SAE FFORX45
References
gates:
4G4FFORX45S
rubix:
124A6364
manufacturer :
7104-2204-5
ean:
5414465846090
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G4FFORX45S MEGACRIMP HOSE COUPLING 4G4FFORX45
Strengths
ORFS threaded adapter 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
73
g
Type
MEGACRIMP®
Execution
FFORX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.82
excl. VAT
/
Each
£
8.18
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GATES 10G12FJX45S MEGACRIMP COUPLING 10G12FJX45
GATES MEGACRIMP COUPLING 6G10FDHORX
PARKER PARKRIMP-FITTING 11C48-12-6
PARKER PARKRIMP-FITTING 1C948-25-12
PARKER PARKRIMP-FITTING 10348-5-4
GATES MEGACRIMP COUPLING 16G16FJX90M
PARKER PARKRIMP-FITTING 10348-10-6
GATES 7100-10330-5 4G4FJISX MEGACRIMP COUPLING
PARKER 1CF48-15-6 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 10348-16-16
PARKER PARKRIMP-FITTING 1CE48-12-8
LEGRIS 3MM FITTING 3218 03 19
PARKER PARKRIMP-FITTING 1CA46-15-6
PARKER 13948-6-5 PRESSURE FITTING
PARKER PARKRIMP-FITTING 10648-14-12