Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G16FJX90M
GATES MEGACRIMP COUPLING 16G16FJX90M
JIC 37° FJX90M
References
gates:
16G16FJX90M
rubix:
117A5779
manufacturer :
7103-4749-5
ean:
5414465996030
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G16FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
662
g
Type
megacrimp®
Execution
fjx90m
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.00
excl. VAT
/
Each
£
33.60
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER 1D046-22-12 [PARKER] PARKRIMP-FITTING
LEGRIS LF3000 FITTING 3379 06 00
GATES MEGACRIMP COUPLING 12G10FJX90M
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
GATES MEGACRIMP COUPLING 20G35FDLORX45
LEGRIS LF3000 FITTING 3381-04-00
PARKER PARKRIMP-FITTING 10C48-25-12
PARKER 11C70-20-10 HIGH PRESSURE FITTING
GATES MEGACRIMP COUPLING 4G12FDLORX45
GATES MEGACRIMP COUPLING 10GS10MBSPP
PARKER PARKRIMP-FITTING 1D046-12-6
PARKER PARKRIMP-FITTING 1EA48-6-6
PARKER PUSHLOCK-FITTINGS 33482-4-4B
LEGRIS SS FITTING 3806 06 00
PARKER PARKRIMP-FITTING 1CE46-8-4