Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G6FFORX45S MEGACRIMP HOSE COUPLING 4G6FFORX45
GATES 4G6FFORX45S MEGACRIMP HOSE COUPLING 4G6FFORX45
SAE FFORX45
References
gates:
4G6FFORX45S
rubix:
124A6363
manufacturer :
7104-2205-5
ean:
5414465846151
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G6FFORX45S MEGACRIMP HOSE COUPLING 4G6FFORX45
Strengths
ORFS threaded adapter 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
80
g
Type
MEGACRIMP®
Execution
FFORX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.16
excl. VAT
/
Each
£
9.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3524 00 13
PARKER 1C948-12-5 PRESSURE FITTING
GATES MEGACRIMP COUPLING 4G10MDH
GATES MEGACRIMP COUPLING 10G18FDLORX45
LEGRIS LF3600 BRASS FITTING 3618 04 10
LEGRIS SS FITTING 3816-60-00
PARKER PARKRIMP-FITTING 1B248-16-16
LEGRIS BANJO BOLT 3524-00-21
LEGRIS BANJO FITTING 3529-00-13
PARKER PARKRIMP-FITTING 11748-12-8
LEGRIS LF3600 BRASS FITTING 3622 12 08
GATES MEGACRIMP COUPLING 16G16MJ
PARKER PARKRIMP-FITTING 1CA46-10-6
PARKER PARKRIMP-FITTING 11548-16-12
PARKER PARKRIMP-FITTING 11548-20-16