U-POWER RR40384 ALASKA UK S3 CI SRC BROWN RIGGER BOOT EU43 UK9
Safety boot Alaska S3
See technical informationReferences
U-Power:RR40384-43
Rubix:2587074
Manufacturer :RR40384 43
EAN:8033546174678

Product details : U-POWER RR40384 ALASKA UK S3 CI SRC BROWN RIGGER BOOT EU43 UK9
U-Power safety boot Alaska S3. Brown safety boot S3 water resistant, composite toe cap, non-slip, antistatic sole.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Material | leather |
Show UNSPSC/ECL@SS
£ 83.86 excl. VAT
/ Each
£ 100.63 incl. VAT
- Delivery usually within ( 3 ) days