MASCOT F0109 BIMBERI PEAK SAFETY BOOT BLACK EU44 UK10
Safety boot Bimberi Peak S3
See technical informationReferences
Mascot:F0109-937-09-1144
Rubix:80184350
EAN:5711074204557

Product details : MASCOT F0109 BIMBERI PEAK SAFETY BOOT BLACK EU44 UK10
The flexible midsole protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole. The outsole of hard wearing PU is transfer resistant (non-marking). Very slip resistant sole/SRC. Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders. These shoes are completely free of metal - a crucial advantage at airports. The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings. Shock-absorbing insoles are removable, durable and ergonomic. Metal free. Water-repellent. Lace fastening. Composite toe cap. Mid-sole of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Non-marking sole – no scuff marks. PU/PU outer sole. Heat resistant sole up to 140°C. Profile depth 2.5mm. Ladder grip. Shock-absorbing insoles are removable, durable and ergonomic. Absorbs and removes moisture. Textile breathable lining. Heel cap. ESD Approved to DIN EN 61340-4-3: 2002 + DIN EN 61340-5-1: 2008.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
