Safety boot JALAS 1878 OFF ROAD
EU shoe size | 41 |
---|---|
Main material | Leather |
EU shoe size | 41 |
---|---|
Main material | Leather |
Non-magnetic | Yes |
Lining | Technical fleece |
Colour | Black |
UK shoe size | 7 |
Material | PU coated leather / Technical fleece |
Usually arrives within 14 working days