PORTWEST FW13 STEEL ACTION LEATHER RIGGER BOOT S1P SR TAN EU44 UK10
Steelite Rigger Boot
See technical informationSee documentsReferences
Portwest:FW13TAR44
Rubix:80989701
EAN:5036108129140

Documents
Product details : PORTWEST FW13 STEEL ACTION LEATHER RIGGER BOOT S1P SR TAN EU44 UK10
Outstanding rigger style with fur lining and added scuff cap for longevity of the boot. Steel toecap and midsole, dual density antistatic and oil resistant outsole. Ideal for those working in cold conditions.
Strengths
•Protective steel toecap|•Anti-static footwear|•Energy Absorbing Seat Region|•SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces|•Heat resistant outsole 200°C|•Fuel and oil resistant outsole|•Dual density sole unit|•Cold insulation
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 44 |
| Main material | leather |
| Material | split leather (upper);pu (sole) |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- In stock: Next day delivery