Safety Boot
EU shoe size | 40 |
---|---|
Colour | Black |
Main material | Microfiber |
EU shoe size | 40 |
---|---|
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Water proof | Yes |
Metal free | Yes |
Type of soles | Fuel/Oil Resistant Outsole;Penetration Resistant Midsole;Slip Resistant Outsole |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Air Mesh (Lining);Aluminium (Toe Cap);EVA (Midsole);Rubber (Outsole) |
Liner material | Air Mesh |
Usually arrives within 14 working days