BASE B1712A BOSTON S3S ESD SC LG FO SR SHOES BLACK.GREEN EU42 UK8
BASE B1712A BOSTON S3S ESD SC LG FO SR BLACK/GREEN
See technical informationReferences
Base Protection:CA-B1712-0WA 42
Rubix:389A0987
Manufacturer :CA-B1712-0WA 42
EAN:8050503221336



Product details : BASE B1712A BOSTON S3S ESD SC LG FO SR SHOES BLACK.GREEN EU42 UK8
- S3 CI ESD SRC
- UGG: Water-repellent Nabutek
- LINING: SmellStop
- TOE CAP: SlimCap
- INSERT: Fresh'n Flex
- SOLE: AirTech + Tpu-Skin® anti-fatigue
- Size range: 35-48
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 81.94 excl. VAT
/ Each
£ 98.33 incl. VAT
- Usually arrives within 14 working days
