U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU38 UK5
Safety boots Nordic Plus
See technical informationSee documentsReferences
U-Power:SO40053-38
Rubix:246A0279
Manufacturer :SO40053 38
EAN:8033546082041



Documents
Product details : U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU38 UK5
U-Power winter boots Nordic Plus S3, brown, lined, plastic toe cap and steel sole.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 38 |
| Main material | leather |
| Water proof | yes |
| Material | leather, thisulate (upper);wingtex air tunnel textile, thinsulate (lining);steel (mid sole);pe (footbed);soft pu (inter sole);hard pu (sole) |
Show UNSPSC/ECL@SS
£ 78.59 excl. VAT
/ Each
£ 94.31 incl. VAT
- Usually arrives within 14 working days