JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU39 UK6
Boots/Ankle boots 1668W JALAS®
See technical informationReferences
Jalas:1668W-39
Rubix:271A4644
EAN:6408487541612
Product details : JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU39 UK6
Durable and comfortable mid-cut welding boot certified in compliance with EN 20349-2, with Thinsulate™ lining for extra heat insulation. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. The removable insole has advanced shock absorbing with two protective zones PORON® XRD® and the oil and heat-resistant nitrile outer sole means excellent grip. JALAS® aluminium toe cap and steel nail penetration insert help prevent injuries.
Strengths
ProNose toe reinforcement, Easy clean upper, Thinsulate™ heat insulation, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Pull loops, ESD, Water repellent, Double shock absorption zones
Applications
Hot work, Metalwork, Sheet-metal work, Welding
Technical specifications
Attributes
| EU shoe size | 39 |
|---|
Show UNSPSC/ECL@SS
£ 153.37 excl. VAT
/ Each
£ 184.04 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39

