References
U-Power:BC10315-42
Rubix:2586820
EAN:8033546092156

Product details : U-POWER BC10315 REAL S1P SRC BLACK BOOT EU42 UK8
Safety shoes high, u power, classic and strong of the "Style & Job" line, with suede leather upper with ultra breathable Textile inserts, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole. Soft suede leataher with textile inserts. WingTex air tunnel textile lining material .
Standard : EN20345 S1P SRC
Standard : EN20345 S1P SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | grey |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 47.83 excl. VAT
/ Each
£ 57.40 incl. VAT
- In stock: Next day delivery
EU shoe size
42