Safety shoe JALAS 1625 E-Sport
EU shoe size | 40 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 40 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
ESD | yes |
Type of soles | ci / hi |
Security Category | s3 |
Slip resistance | yes |
Weight | 1210 g |
Non-magnetic | yes |
Type of closure | lace up |
Material | pu coated leather / split leather / polyester / polyamide |
Usually arrives within 14 working days