Safety shoe JALAS 3030 ZENIT
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Weight | 119 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | PU coated leather/split leather/Polyamide/Polyester |
Secondary colour | Grey |
Usually arrives within 14 working days