FW47 - Steelite Executive Oxford Shoe S1P
EU shoe size | 43 |
---|---|
Colour | black |
Main material | leather |
EU shoe size | 43 |
---|---|
Colour | black |
Main material | leather |
Type of soles | pierce resistant steel midsole |
Slip resistance | yes |
Type of closure | lace up |
Material | full-grain leather;polyurethane (outsole) |
Sold out