UVEX 85618 1 LADIES PERFORATED S1 FO SR SHOE GREY/PINK EU43 UK9 W11
Safety Shoe
See technical informationSee documentsReferences
Uvex:8561843
Rubix:120A4725
Manufacturer :8561843
EAN:4031101558295

Documents
Product details : UVEX 85618 1 LADIES PERFORATED S1 FO SR SHOE GREY/PINK EU43 UK9 W11
Strengths
•Sporty, multifunctional safety shoe
Especially lightweight and flexible
The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and antimagnetic properties
Made with a new developed last technology for extended wearing comfort
uvex climazone technology ensures optimum wearer comfort
Breathable, perforated high-tech micro velour upper material
Distance mesh lining provides optimum breathability
Suitable for people allergic to chrome. Made from synthetic materials
Comes with elastic laces for quick, individual adjustment
Virtually seamless design to eliminate pressure points
Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
Soft, padded collar and tongue
Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance, free of lacquer wetting inhibitors such as silicones, phthalates, etc
Especially lightweight and flexible
The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and antimagnetic properties
Made with a new developed last technology for extended wearing comfort
uvex climazone technology ensures optimum wearer comfort
Breathable, perforated high-tech micro velour upper material
Distance mesh lining provides optimum breathability
Suitable for people allergic to chrome. Made from synthetic materials
Comes with elastic laces for quick, individual adjustment
Virtually seamless design to eliminate pressure points
Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
Soft, padded collar and tongue
Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance, free of lacquer wetting inhibitors such as silicones, phthalates, etc
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | microvelour |
| Material | distance mesh (lining);microvelour (upper);dual density polyurethane (pu) (sole) |
Show UNSPSC/ECL@SS
£ 116.00 excl. VAT
/ Each
£ 139.20 incl. VAT
- Usually arrives within 14 working days
