U-POWER RR20191-42 SPRINT ESD S1 SRC GRY LOWSHOE SIZE 42/8


Safety Shoe

References
u-power:RR20191-42
rubix:201A8626
ean:8033546133897
brand logo
brand logo
Technical specifications
EU shoe size42
ColourGrey
Main materialLeather

Product details : U-POWER RR20191-42 SPRINT ESD S1 SRC GRY LOWSHOE SIZE 42/8


Safety shoes low totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft suede leather with external side aerator, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S1 SRC ESD

Technical specifications


Attributes
EU shoe size42
ColourGrey
Main materialLeather
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
  • Usually arrives within 14 working days