PORTWEST FW10 STEEL SPLIT LEATHER MID BOOT S1P SR BLACK EU44 UK10
FW10 - Steelite Protector Boot S1P
See technical informationSee documentsReferences
Portwest:FW10BKR44
Rubix:2006656

Documents
Product details : PORTWEST FW10 STEEL SPLIT LEATHER MID BOOT S1P SR BLACK EU44 UK10
A best seller amongst workers in a host of trades, this style is one of the most comfortable and sturdy boots on the market. Comprehensive protection with 200 joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- In stock: Next day delivery