U-POWER RI20384 EMBER UK ESD S3 CI SRC BLK/GRY LOWSHOE EU42 UK8
U-POWER RI20384-36 EMBER SAFETY SHOE BLK/GRY S3 SRC
See technical informationReferences
U-Power:RI20384-42
Rubix:242A7843
EAN:8033546485903

Product details : U-POWER RI20384 EMBER UK ESD S3 CI SRC BLK/GRY LOWSHOE EU42 UK8
Carbon-neutral safety shoes that guarantee zero CO2 emissions and reflect the needs for eco-durability and environmental protection.
Ember UK is a model of low-cut safety shoes, comfortable, made from recycled materials sourced from renewable sources, manufactured with an optimized, CO2-free production system. Comfort and safety are guaranteed by the brand U-Power.
The Ember UK safety shoes with the Green footprint meet the requirements of EN ISO 20345:2011 and more specifically protection class S3 CI SRC ESD.
Safety shoes with Save&Flex Plus Green anti-perforation system, completely "metal-free", made with 59 % recycled materials. Ultra-light AirToe Composite toe cap to protect the toes.
Upper in Putek Spider Repet, manufactured with a high percentage of recycled material, highly abrasion resistant.
Safety shoes ideal for: assembly line, industry, logistics and automotive.
Outsole in BASF PU from 100 % renewable sources, abrasion-resistant, oil-resistant, slip-resistant and antistatic.
Breathable WingTex Green air-tunnel lining made with 66 % recycled materials.
Self-moulding WOW2 Green insole in BASF PU, anatomical, antibacterial, antistatic and that welcomes the foot with a pleasant sensation of lightness and relief for a sense of well-being and long-lasting comfort.
Ember UK is a model of low-cut safety shoes, comfortable, made from recycled materials sourced from renewable sources, manufactured with an optimized, CO2-free production system. Comfort and safety are guaranteed by the brand U-Power.
The Ember UK safety shoes with the Green footprint meet the requirements of EN ISO 20345:2011 and more specifically protection class S3 CI SRC ESD.
Safety shoes with Save&Flex Plus Green anti-perforation system, completely "metal-free", made with 59 % recycled materials. Ultra-light AirToe Composite toe cap to protect the toes.
Upper in Putek Spider Repet, manufactured with a high percentage of recycled material, highly abrasion resistant.
Safety shoes ideal for: assembly line, industry, logistics and automotive.
Outsole in BASF PU from 100 % renewable sources, abrasion-resistant, oil-resistant, slip-resistant and antistatic.
Breathable WingTex Green air-tunnel lining made with 66 % recycled materials.
Self-moulding WOW2 Green insole in BASF PU, anatomical, antibacterial, antistatic and that welcomes the foot with a pleasant sensation of lightness and relief for a sense of well-being and long-lasting comfort.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyurethane |
Show UNSPSC/ECL@SS
£ 78.61 excl. VAT
/ Each
£ 94.33 incl. VAT
- In stock: Next day delivery
EU shoe size
42