Safety Shoe
EU shoe size | 44 |
---|---|
Colour | White |
Main material | Polyurethane |
EU shoe size | 44 |
---|---|
Colour | White |
Main material | Polyurethane |
Water proof | Yes |
Metal free | Yes |
Type of soles | E-TPU Infinergy® Foam;PU |
No laces/slip-on | No |
Material | E-TPU Infinergy® Foam;PU (Sole) |
In stock: Next day delivery