TIFFANY S1P SRC safety shoe
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | No |
Metal free | No |
ESD | No |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Weight | 430 g |
Non-magnetic | Yes |
No laces/slip-on | No |
Material | Suede leather |
Usually arrives within 14 working days