Safety Shoe
EU shoe size | 36 |
---|---|
Colour | White |
Main material | Microfiber |
EU shoe size | 36 |
---|---|
Colour | White |
Main material | Microfiber |
Material | Microfiber (Upper);Composite (Toecap);PU (Sole) |
Liner material | WingTex Air Tunnel Textile |
Delivery usually within ( 3 ) days