Safety Shoes
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Nylon |
ESD | Yes |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU, E-TPU (Intersole) |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | PU (Sole), Aluminium (Toe Cap), E-TPU (Intersole), Nylon (Upper) |
Liner material | WingTex® Air Tunnel |
Secondary colour | Green |
Usually arrives within 14 working days