Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1712B DUBLIN S3S ESD CI LG FO SR BLACK/ORANGE EU45 UK11
BASE B1712B DUBLIN S3S ESD CI LG FO SR BLACK/ORANGE EU45 UK11
PORTWEST B1712 DUBIN SAFETY BOOTS
References
base protection:
CA-B1712-1WB-45
rubix:
389A2812
ean:
8050503221503
Technical specifications
EU shoe size
45
Collar height
high
Colour
black
See all Specifications
Product details
Technical specifications
Product details : BASE B1712B DUBLIN S3S ESD CI LG FO SR BLACK/ORANGE EU45 UK11
S3S ESD LG FO SR.
ROD: Waxed leather.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
EU shoe size
45
Collar height
high
Colour
black
Main material
leather
Material
waxed leather
Secondary colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.53
excl. VAT
/
Each
£
103.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER SO10104-45 PREMIERE U S3 SRC BLK BOOT SIZE 45/10.5
HECKEL 67313 MACCROSSROAD 3.0 HIGH S3L SR BOOT BLACK/YELLOW EU42 UK8
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU48 UK13 W11
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU48 UK13
BASE B0610 RAFTING TOP S3L FO SR BROWN/BLACK EU42 UK8
U-POWER SN10014-36 LION S3 SRC BLK BOOT SIZE 36/3
PORTWEST FW34BKR39 LUSUM SAFETY TRAINER BLACK SIZE 39/6
GISS 862071 SAFETY SHOE ATACA FOURREE S3 SRC SIZE 40
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU43 UK9
GISS 867220 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 36/3
PORTWEST FC10BKR44 COMPOSITELITE BOOT BLACK SIZE 44/10
BASE B0637 SKY S1P ESD SRC WHITE EU40 UK6.5
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU38 UK5
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU36 UK3
GISS 880798 LINZOR INFINERGY S3 SRC SAFETY BOOTS BLACK SIZE 47/12