U-POWER RL20086 EMOTION ESD S1P SRC D'BLUE LOWSHOE EU35 UK2

Safety Shoes

See technical informationSee documents

References

U-Power:RL20086 35
Rubix:244A4831
Manufacturer :0RL20086 35
EAN:8033546360101
brand logo

Technical specifications

EU shoe size35
Collar heightlow
Colourblack
See all Specifications

Documents

Product details : U-POWER RL20086 EMOTION ESD S1P SRC D'BLUE LOWSHOE EU35 UK2


Safety shoes low, light and comfortable u power of the Red Lion line, with ultra-breathable soft perforated suede leather, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole

Technical specifications


Attributes
EU shoe size35
Collar heightlow
Colourblack
Main materialleather
ESDyes
Type of closurelace up
£ 92.31 excl. VAT
/ Each
£ 110.77 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

35