U-POWER RL20282 NOIR S2 SRC BLACK LOWSHOE EU46 UK11

Safety Shoes

See technical informationSee documents
References
U-Power:RL20282 46
Rubix:243A2068
Manufacturer :0RL20282 46
EAN:8033546364390
brand logo
Technical specifications
EU shoe size46
Collar heightlow
Colourblack
See all Specifications
Documents

Product details : U-POWER RL20282 NOIR S2 SRC BLACK LOWSHOE EU46 UK11


Safety shoes, light and comfortable u power of the Red Lion line, totally "metal free", without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole

Technical specifications


Attributes
EU shoe size46
Collar heightlow
Colourblack
Water proofyes
Show UNSPSC/ECL@SS
£ 78.51 excl. VAT
/ Each
£ 94.21 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (9)