References
Base Protection:CA-B0894-CWS 43
Rubix:389A0897
Manufacturer :CA-B0894-CWS 43
EAN:8054633492093

Product details : BASE B0894 BE-DRY LOW S3 WR CI HRO SRC SHOES BLACK.RED EU43 UK9
S3 WR CI HRO SRC
UTECH: Water-repellent grain leather with H2st0p membrane
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: AirTech bidensité PU/rubber HRO Life Plus technology
Size range: 39-50
Declaration of Conformity
UTECH: Water-repellent grain leather with H2st0p membrane
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: AirTech bidensité PU/rubber HRO Life Plus technology
Size range: 39-50
Declaration of Conformity
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 95.60 excl. VAT
/ Each
£ 114.72 incl. VAT
- Usually arrives within 14 working days
