Safety Shoes
EU shoe size | 35 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 35 |
---|---|
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Slip;Anti-Static;Hard Wearing;PU |
Type of closure | Lace up |
Material | Leather;Aluminium (Toe) |
Liner material | Leather |
Delivery usually within ( 3 ) days