Safety Shoes
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Textile |
ESD | Yes |
Type of soles | Knitted Textile |
Security Category | S1 |
Type of closure | Lace up |
Material | Knitted Textile (Upper);Aluminium (Toecap);Polyester (Lining);Soft EVA, Rigid EVA Textile (Inner Sole);PU (Midsole);RPU (Outsole) |
Liner material | Polyester |
Usually arrives within 14 working days