References
U-Power:RL20282/38
Rubix:233A4157
EAN:8033546364314

Product details : U-POWER RL20282 NOIR S2 SRC BLACK LOWSHOE EU38 UK5
Safety shoes, light and comfortable u power of the Red Lion line, totally "metal free", without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyurethane |
Show UNSPSC/ECL@SS
£ 78.51 excl. VAT
/ Each
£ 94.21 incl. VAT
- Usually arrives within 14 working days