GISS 847927 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 48/13

Footwear cabulco 2 evol s3 hro src

See technical informationSee documents

References

GISS:847927
Rubix:200A3190
EAN:3660338089275
Shoe CABULCO 2 Evol S3 HRO SRC Size 48
brand logo
brand logo

Technical specifications

EU shoe size48
Collar heightlow
Colourbrown
See all Specifications

Documents

Product details : GISS 847927 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 48/13


Upper in pull-up water resistant leather. Protective over-tip in anti-abrasion leather, heel reinforcement in TPU with heel tabs. Reflective side inserts. Breathable mesh lining material. Padded heel collar, lined and padded tongue. Rubber/PU sole. First for cleanliness with removable EVA insert in EVA for a better heel shock absorption. .
APPLICATIONS .
Processing industries, used oils, machining swarf, hydrocarbons, hot environments. .
STRONG POINTS .
Very good resistance to contact heat (300°C). Self-cleaning sole and deep structure tread. Safety toecap of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010. Standard: EN ISO 20345: 2011 S3 HRO SRC

Strengths

High-performance walking sole for the most aggressive environments. High resistance to abrasion. Excellent reliability
brand logo
brand logo

Technical specifications


Attributes
EU shoe size48
Collar heightlow
Colourbrown
Main materialleather
ESDno
Water proofno
Security Categorys3
Slip resistanceyes
£ 79.87 excl. VAT
/ Each
£ 95.84 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

48