UVEX 8511845 X-TENDED SUPPORT SHOES S1 SRC ESD BLACK SIZE 45/10.5

Safety Shoes

See technical informationSee documents

References

Uvex:8511845
Rubix:211A0163
Manufacturer :8511845
EAN:4031101528762
brand logo

Technical specifications

EU shoe size45
Colourblack

Documents

Product details : UVEX 8511845 X-TENDED SUPPORT SHOES S1 SRC ESD BLACK SIZE 45/10.5


uvex 1 safety shoes in protection classes S1 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look.

Strengths

•Particularly lightweight and versatile perforated S1 safety shoe
Made from synthetic materials, so suitable for people allergic to chrome
All sole materials are free of silicone, plasticizes and other paint wetting impairment substances
Elastic laces for quick, individual adjustment
Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
Meets the ESD specification with bleeder resistor under 35 megaohms
100 % metal-free uvex xenova® toe cap – compact, anatomically formed, not thermally conductive and with good side stability
Ergonomically designed outsole made from dual density polyurethane with excellent slip resistance
Medial and lateral heel support for the foot with specially designed side frame – provides additional protection from ankle twisting, stabilizes and guides the foot while providing impact protection
Outstanding wearer comfort as a result of a recently developed last and the climate-optimized, breathable materials with perforation
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and tongue

Applications

Light application

Technical specifications


Attributes
EU shoe size45
Colourblack
£ 121.16 excl. VAT
/ Each
£ 145.39 incl. VAT
  • In stock: Next day delivery

EU shoe size