Safety ShoesU-POWER RL2E214-12 SAURON GORE-TEX SHOE BLACK
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
Water proof | Yes |
Type of soles | PU/VIBRAM and Infinergy® |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Liner material | GORE-TEX Performance Membrane |
Usually arrives within 14 working days