PORTWEST FW80 STEELITE LACED SAFETY SHOE S2 FO SR BLACK EU43 UK9
FW80 - Steelite Laced Safety Shoe S2
See technical informationReferences
Portwest:FW80BKR43
Rubix:2589942
EAN:5036108165681

Product details : PORTWEST FW80 STEELITE LACED SAFETY SHOE S2 FO SR BLACK EU43 UK9
Classic styled laced safety shoe with padded collar for all day comfort. Minimal design makes this collection practical, safe and durable. Protective steel toecap. Anti-static footwear. Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN20345 S2
Standard : EN20345 S2
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
- In stock: Next day delivery
EU shoe size
43