GISS 884477 SAFETY VEST HIVIZ ECO PLUS YELLOW SIZE L/XL


SAFETY VEST HiViz ECO PLUS

References
giss:884477
rubix:216A6814
ean:3660338378850
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeL/XL
Class EN204712
See all Specifications

Product details : GISS 884477 SAFETY VEST HIVIZ ECO PLUS YELLOW SIZE L/XL


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Many very practical pockets and accessories.
brand logo

Technical specifications


Attributes
ColourYellow
SizeL/XL
Class EN204712
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
  • Usually arrives within 14 working days