PORTWEST FR75 BIZFLAME HV FR VEST ORANGE S/M
PORTWEST FR75O FLAME RETARDANT ORANGE VEST
See technical informationReferences
Portwest:FR75ORRS/M
Rubix:222A2486
EAN:5036108204519

Product details : PORTWEST FR75 BIZFLAME HV FR VEST ORANGE S/M
The FR75 is an excellent addition to our range of Flame Retardant Vests. Certified to EN ISO 20471 Class 2 and EN ISO 14116 Index 1, this vest must be worn over Index 2 or 3 garments to provide flame retardant protection.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s/m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (bizflame vest hv), warp knitted |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- In stock: Next day delivery