References
Festo:SAMH-S-N8-S-MK
Rubix:117A6509
Manufacturer :575815
EAN:4052568104207

Documents
Product details : FESTO 575815 MOUNTING KIT SAMH-S-N8-S-MK
Mounting kit SAMH-S-N8-S-MK Design=for T-slot, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Ambient temperature=-40 - 85 °C, Mounting type=(* Detenting, * Tightened, * Insertable in slot from above), Max. tightening torque=0,6 Nm
Technical specifications
Attributes
| Logistic Weight | 9,81 g |
|---|---|
| Type | mounting kit samh-s-n8-s-mk |
Show UNSPSC/ECL@SS
£ 38.91 excl. VAT
/ Each
£ 46.69 incl. VAT
- Delivery usually within ( 2 ) days