FESTO 3528768 SENSOR RAIL

DASP sensor strip

See technical informationSee documents

References

Festo:DASP-B6-80-C-SR
Rubix:390A6286
Manufacturer :3528768
EAN:4052568270209
brand logo

Technical specifications

Typedasp sensor strip

Documents

Product details : FESTO 3528768 SENSOR RAIL


Sensor rail DASP-B6-80-C-SR Size=10, Assembly Position=Any, Design structure=Sensor strip, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C
Sensor strip DASP-B6-80-C-SR Size=10, Mounting position=any, Construction design=sensor strip, Corrosion resistance class KBK=2, Ambient temperature=5 - 60 °C

Technical specifications


Attributes
Typedasp sensor strip
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
  • Delivery usually within ( 2 ) days