JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU36 UK3

Sandals 1708 JALAS®

See technical information

References

Jalas:1708-36
Rubix:386A0496
EAN:6408487501555
brand logo

Technical specifications

EU shoe size36
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU36 UK3


A soft, comfortable safety sandal with highest quality (S1P) protection and BOA® Fit System for the. The PU-coated/split leather upper, and polyester and polyamid lining, keeps feet warm and safe all day. An oil-resistant RPU outer sole gives excellent grip on slippery surfaces, and JALAS® aluminium toe cap protection, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.

Strengths

ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size36
Collar heightlow
Colourblack
Main materialleather
£ 171.91 excl. VAT
/ Each
£ 206.29 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

36

Main material