High safety shoes B0156 Dammtor
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Black |
Main material | Other |
Type of soles | Moveable |
Security Category | S1P |
Weight | 668 g |
Type of closure | Lace up |
Material | SmellStop 100% antibacterial |
Secondary colour | Orange |
Usually arrives within 14 working days