JALAS 3400A MONZA SPORT SANDAL S1 SRC EU41 UK7

Sandals 3400A JALAS®

See technical informationSee documents

References

Jalas:3400A-41
Rubix:386A0841
EAN:6408487413155
brand logo

Technical specifications

EU shoe size41
Collar heightlow
Colourblack
See all Specifications

Documents

Product details : JALAS 3400A MONZA SPORT SANDAL S1 SRC EU41 UK7


A lightweight, premium safety sandal with high quality (S1) protection and easy hook & loop fastening. The PU-coated leather and functional textile upper supports and stabilises feet, giving anti-static protection. An oil-resistant PU outer sole provides excellent grip, and JALAS® aluminium toe cap protection, ventilating inner sole helps protect feet and keep them comfortable.

Strengths

Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size41
Collar heightlow
Colourblack
Main materialleather
ESDyes
Type of closurehook and loop
£ 118.84 excl. VAT
/ Each
£ 142.61 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

41