RUN-R 100 shoe
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Polyurethane |
ESD | No |
Water proof | No |
Metal free | Yes |
Type of soles | Double-density PU |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Non-magnetic | Yes |
Material | Mesh and TPU holding structure |
Secondary colour | Red |
Usually arrives within 14 working days