GRANINGE 8020 SHOWER SANDAL EU45-46 UK10.5-11
Sandals 8020 JALAS®
See technical informationSee documentsReferences
Jalas:8020-45-46
Rubix:208A3929
EAN:6408487508844




Documents
Product details : GRANINGE 8020 SHOWER SANDAL EU45-46 UK10.5-11
Shower shoes are the best way to protect the feet from dirt and germs in public showers. Stay fresh in the changing room with these soft and comfortable shower sandals. Anatomically designed. Available in all sizes.
Strengths
Low weight, Anatomically designed
Technical specifications
Attributes
| EU shoe size | 45/46 |
|---|---|
| Colour | black |
| Main material | eva |
| Material | eva |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- Usually arrives within 14 working days
