PORTWEST FW82 STEELITE SAFETY CLOG SB FO SR WPA E A BLACK EU44 UK10
FW82 - Steelite Safety Clog
See technical informationSee documentsReferences
Portwest:FW82BKR44
Rubix:2589988
EAN:5036108164608

Documents
Product details : PORTWEST FW82 STEELITE SAFETY CLOG SB FO SR WPA E A BLACK EU44 UK10
The Steelite Microfibre Food and Medical Industry products are
manufactured from high quality microfibre, which is water resistant and
machine washable. The single density polyurethane outsole has been
developed to self-clean which prevents cross contamination whilst
providing excellent slip resistance.
manufactured from high quality microfibre, which is water resistant and
machine washable. The single density polyurethane outsole has been
developed to self-clean which prevents cross contamination whilst
providing excellent slip resistance.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Colour | black |
| Main material | polyurethane |
| Material | pu |
Show UNSPSC/ECL@SS
£ 24.89 excl. VAT
/ Each
£ 29.87 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44